Thomas and Betts Catamount® Natural Polyethylene Reverse-Cut Spiral Wrap, 100 ft. Reel | Graybar Store
Thomas and Betts - Catamount® Natural Polyethylene Reverse-Cut Spiral Wrap, 100 ft. Reel
+ / - Hover over image to Zoom
Other Views

    Catamount® Natural Polyethylene Reverse-Cut Spiral Wrap, 100 ft. Reel

    Manufacturer: Thomas and Betts
         

    Catamount® natural polyethylene forward-cut spiral wrap.

    • Perfect for protection of bundles from .062 to 7 inch diameters.
    • Install with gaps for greater flexibility or butted together for maximum abrasion resistance, insulation, and rigidity.
    • Available in three material types.
    See More >>
    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Outer Diameter
    Wall Thickness
    Bundle Diameter (Inches)
    Price
    SRPE-500-9-C
    91005014
    0.50 in.
    0.06 in.
    0.38 to 4.00
    $
    136
    .37
    /
    EA
    91005014
    Outer Diameter
    0.50 in.
    Wall Thickness
    0.06 in.
    Bundle Diameter (Inches)
    0.38 to 4.00
    $
    136
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SRPE-250-9-C
    91006650
    0.25 in.
    0.05 in.
    0.19 to 2.00
    $
    60
    .35
    /
    EA
    91006650
    Outer Diameter
    0.25 in.
    Wall Thickness
    0.05 in.
    Bundle Diameter (Inches)
    0.19 to 2.00
    $
    60
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91005014 SKU, 91005014 ANALYTICS...
    Bundle Diameter (Inches)
    0.38 to 4.00
    Price
    $
    136
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91006650 SKU, 91006650 ANALYTICS...
    Bundle Diameter (Inches)
    0.19 to 2.00
    Price
    $
    60
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available