Thomas and Betts SRPE-500F-9-C Catamount® Natural Polyethylene Forward-Cut Spiral Wrap, 100 ft. Reel | Graybar Store
Thomas and Betts - Catamount® Natural Polyethylene Forward-Cut Spiral Wrap, 100 ft. Reel - SRPE-500F-9-C
+ / - Hover over image to Zoom
Other Views

    Catamount® Natural Polyethylene Forward-Cut Spiral Wrap, 100 ft. Reel

    Manufacturer: Thomas and Betts
    Manufacturer #: SRPE-500F-9-C
    SKU: 99438942
    $165.96
    Checking Pricing
         
    Outer Diameter:0.50 in.
    Wall Thickness:0.06 in.
    Bundle Diameter (Inches):0.38 to 4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SRPE-500F-9-C
    • Bundle Diameter (Inches) 0.38 to 4.00
    • Outer Diameter 0.50 in.
    Product Overview:
    Catamount® natural polyethylene forward-cut spiral wrap, 100 ft. reel, Use with cutting tool CC120B
    Catamount® Natural Polyethylene Forward-Cut Spiral Wrap
    • 100 ft. Reel
    • O.D. 0.50 in.
    • Wall Thickness 0.06 in.
    • Bundle Dia. 0.38 to 4.00 in.
    • Pitch 0.56 in.
    • Use with Cutting Tool CC120B