Thomas and Betts TV6-10R-Q Catamount™ Insulated Vinyl Ring Terminal | Graybar Store
Thomas and Betts - Catamount™ Insulated Vinyl Ring Terminal - TV6-10R-Q
+ / - Hover over image to Zoom
Other Views

    Catamount™ Insulated Vinyl Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: TV6-10R-Q
    SKU: 25279972
    $1.88
    Checking Pricing
         
    Color:Blue
    Wire Size:6 AWG
    Material:Copper
    Stud Size (Inches):No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV6-10R-Q
    • Color Blue
    • Finish Electro -Tin Plated
    • Insulation Material Vinyl
    Product Overview:
    Blue insulated vinyl ring terminal for wire range 6 AWG with stud size #10.
    Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations.