Thomas and Betts TV10-8F-L Catamount™ Insulated Vinyl Fork Terminal | Graybar Store
Thomas and Betts - Catamount™ Insulated Vinyl Fork Terminal - TV10-8F-L
+ / - Hover over image to Zoom
Other Views

    Catamount™ Insulated Vinyl Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: TV10-8F-L
    SKU: 25279951
    $0.44
    Checking Pricing
         
    Color:Yellow
    Stud Size (Inches):No. 8
    Wire Size:12 to 10 AWG
    Material:Electro Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV10-8F-L
    • Color Yellow
    • Insulation Material Vinyl
    • Stud Size (Inches) No. 8
    Product Overview:
    Yellow vinyl-insulated fork terminal for wire range 12 to 10 AWG.
    Catamount™ Insulated Vinyl Fork Terminal:
    • Molded funnel entry insulator
    • Brazed seam
    • Internal barrel serrations