Thomas and Betts Catamount Fully Insulated Female Disconnect, Vinyl | Graybar Store
Thomas and Betts - Catamount Fully Insulated Female Disconnect, Vinyl
+ / - Hover over image to Zoom
Other Views

    Catamount Fully Insulated Female Disconnect, Vinyl

    Manufacturer: Thomas and Betts
         

    Fully insulated vinyl female 250 series disconnects.

    • Manufacturer Thomas and Betts
    • Insulation Material Vinyl
    • Materials Brass, Copper (Sleeve)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wire Size
    Gender
    Color
    Material
    Price
    TV10-250FD-XV
    25233085
    12 to 10 AWG
    Female
    Yellow
    Brass with Copper Sleeve
    $
    0
    .39
    /
    EA
    25233085
    Wire Size
    12 to 10 AWG
    Gender
    Female
    Color
    Yellow
    Material
    Brass with Copper Sleeve
    $
    0
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TV14-250FD-XV
    25233092
    16 to 14 AWG
    Female
    Blue
    Brass with Copper Sleeve
    $
    0
    .35
    /
    EA
    25233092
    Wire Size
    16 to 14 AWG
    Gender
    Female
    Color
    Blue
    Material
    Brass with Copper Sleeve
    $
    0
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25233085 SKU, 25233085 ANALYTICS...
    Color
    Yellow
    Material
    Brass with Copper Sleeve
    Price
    $
    0
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25233092 SKU, 25233092 ANALYTICS...
    Color
    Blue
    Material
    Brass with Copper Sleeve
    Price
    $
    0
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available