Thomas and Betts TNF14-250FD-XV Catamount Fully Insulated Female Disconnect, Nylon, 16 to 14 AWG | Graybar Store
Thomas and Betts - Catamount Fully Insulated Female Disconnect, Nylon, 16 to 14 AWG - TNF14-250FD-XV
+ / - Hover over image to Zoom
Other Views

    Catamount Fully Insulated Female Disconnect, Nylon, 16 to 14 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: TNF14-250FD-XV
    SKU: 25466601
    $30.70
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Gender:Female
    Color:Blue
    Material:Brass with Copper Sleeve
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TNF14-250FD-XV
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    Product Overview:
    Blue nylon female disconnect for wire range 16 to 14 AWG.