Thomas and Betts TV10-250FD-XV Catamount Fully Insulated Female Disconnect, Vinyl, 12 to 10 AWG | Graybar Store
Thomas and Betts - Catamount Fully Insulated Female Disconnect, Vinyl, 12 to 10 AWG - TV10-250FD-XV
+ / - Hover over image to Zoom
Other Views

    Catamount Fully Insulated Female Disconnect, Vinyl, 12 to 10 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: TV10-250FD-XV
    SKU: 25233085
    $0.39
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Gender:Female
    Color:Yellow
    Material:Brass with Copper Sleeve
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV10-250FD-XV
    • Color Yellow
    • Gender Female
    • Insulation Material Vinyl
    Product Overview:
    Yellow vinyl female disconnect for wire range 12 to 10 AWG.