Thomas and Betts SRPE-500-0-C Catamount® Black Weatherable Polyethylene Reverse-Cut Spiral Wrap, 100 ft. Reel | Graybar Store
Thomas and Betts - Catamount® Black Weatherable Polyethylene Reverse-Cut Spiral Wrap, 100 ft. Reel - SRPE-500-0-C
+ / - Hover over image to Zoom
Other Views

    Catamount® Black Weatherable Polyethylene Reverse-Cut Spiral Wrap, 100 ft. Reel

    Manufacturer: Thomas and Betts
    Manufacturer #: SRPE-500-0-C
    SKU: 25272438
    $170.46
    Checking Pricing
         
    Outer Diameter:0.50 in.
    Wall Thickness:0.06 in.
    Bundle Diameter (Inches):0.38 to 4.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SRPE-500-0-C
    • Bundle Diameter (Inches) 0.38 to 4.00
    • Outer Diameter 0.50 in.
    Product Overview:
    Catamount® black weatherable polyethylene reverse-cut spiral wrap, 100 ft. reel, Use with cutting tool CC120B
    Catamount® Black Weatherable Polyethylene Reverse-Cut Spiral Wrap.
    • 100 ft. Reel.
    • O.D. .50 in..
    • Wall Thickness 0.06 in..
    • Bundle Dia. .38 to 4.00 in., Pitch .56 in.
    • Use with Cutting Tool CC120B