DITEK DTK-110C6APOE Cat6A Series Surge Protection | Graybar Store
DITEK - Cat6A Series Surge Protection - DTK-110C6APOE
+ / - Hover over image to Zoom
Other Views

    Cat6A Series Surge Protection

    Manufacturer: DITEK
    Manufacturer #: DTK-110C6APOE
    SKU: 25728601
    $107.24
    Checking Pricing
         
    Max. Surge Current:30 A
    Additional Features:Hybrid Design; Multi-Stage; SAD Technology
    Color:Black
    Dimensions:5.4 L x 1.3 W x 3.3 H in
    Depth:3.3 in
    Brand or Series:Ditek
    Clamping Voltage:72V
    No. of Pairs:4
    Width (Inches):1.3
    Amps:0.4 A
    Voltage (Volts):48; 64
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-110C6APOE
    • Color Black
    • Dimensions 5.4 L x 1.3 W x 3.3 H in
    • Voltage (Volts) 48; 64
    • Additional Features Hybrid Design; Multi-Stage; SAD Technology
    • Amps 0.4 A
    • Brand or Series Ditek
    • Clamping Voltage 72V
    • Depth 3.3 in
    • Max. Surge Current 30 A
    • No. of Pairs 4
    • Width (Inches) 1.3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DTK-CAT6A Surge Protective Device, Black, Max. Surge Current: 30 A, Dimensions: 5.4 L x 1.3 W x 3.3 H in, Clamping Voltage: 72 V