Belden C6T1106007 CAT6+ Traceable Patch Cord, Bonded-Pair, 7 FT, Blue | Graybar Store
Belden - CAT6+ Traceable Patch Cord, Bonded-Pair, 7 FT, Blue - C6T1106007
+ / - Hover over image to Zoom
Other Views

    CAT6+ Traceable Patch Cord, Bonded-Pair, 7 FT, Blue

    Manufacturer: Belden
    Manufacturer #: C6T1106007
    SKU: 25522772
    $14.37
    Checking Pricing
         
    Color:Blue
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C6T1106007
    • Color Blue
    • Category Cat 6+
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 7.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6+ blue traceable bonded-pair patch cord - 7 ft.
    • Bright traceable LED light
    • Meets or exceeds Category 6 specifications
    • 24 AWG Solid, CMR
    • Bonded-Pair