TII Technologies 606-18 CAT6 Protector Pack, 4 Pair | Graybar Store
TII Technologies - CAT6 Protector Pack, 4 Pair - 606-18
+ / - Hover over image to Zoom
Other Views

    CAT6 Protector Pack, 4 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 606-18
    SKU: 25019375
    $109.03
    Checking Pricing
         
    No. of Pairs:6
    Input/Output:110/110
    Voltage (Volts):18V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 606-18
    • Voltage (Volts) 18V
    • Input/Output 110/110
    • No. of Pairs 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4pair CAT6 protector 110 IN/OUT with 18V protector