TII Technologies 606-27 CAT6 Protector Pack, 4 Pair | Graybar Store
TII Technologies - CAT6 Protector Pack, 4 Pair - 606-27
+ / - Hover over image to Zoom
Other Views

    CAT6 Protector Pack, 4 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 606-27
    SKU: 25019353
    $105.86
    Checking Pricing
         
    No. of Pairs:4
    Input/Output:110/110
    Voltage (Volts):27
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 606-27
    • Voltage (Volts) 27
    • Input/Output 110/110
    • No. of Pairs 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4pair CAT6 protector 110 IN/OUT with 27V Stainless steel protector