Belden C631308035 CAT6+ Nonbonded-Pair Pigtail | Graybar Store
Belden - CAT6+ Nonbonded-Pair Pigtail - C631308035
+ / - Hover over image to Zoom
Other Views

    CAT6+ Nonbonded-Pair Pigtail

    Manufacturer: Belden
    Manufacturer #: C631308035
    SKU: 25453228
    $18.37
    Checking Pricing
         
    Color:Grey
    Length:35 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C631308035
    • Color Grey
    • Category Cat 6; Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 35 ft.
    • Wiring Configuration T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Grey category 6+ non-bonded 4-pair pigtail, T568B - Open, 35 feet.