Belden C601109007 CAT6+ Patch Cord, Bonded-Pair, 7 FT, White | Graybar Store
Belden - CAT6+ Patch Cord, Bonded-Pair, 7 FT, White - C601109007
+ / - Hover over image to Zoom
Other Views

    CAT6+ Patch Cord, Bonded-Pair, 7 FT, White

    Manufacturer: Belden
    Manufacturer #: C601109007
    SKU: 25195293
    $10.01
    Checking Pricing
         
    Color:White
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601109007
    • Color White
    • Category Cat 6; Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 7.0
    • Wiring Configuration T568A; T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6+ white bonded-pair patch cord - 7 ft.
    • Meets or exceeds Category 6 specifications
    • 24 AWG Solid, CMR
    • Bonded-Pair