Belden C601106004 CAT6+ Patch Cord, Bonded-Pair, 4 FT, Blue | Graybar Store
Belden - CAT6+ Patch Cord, Bonded-Pair, 4 FT, Blue - C601106004
+ / - Hover over image to Zoom
Other Views

    CAT6+ Patch Cord, Bonded-Pair, 4 FT, Blue

    Manufacturer: Belden
    Manufacturer #: C601106004
    SKU: 25195280
    $8.73
    Checking Pricing
         
    Color:Blue
    Length (Feet):4.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601106004
    • Color Blue
    • Category Cat 6+
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 4.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6+ blue bonded-pair patch cord - 4 ft.
    • Meets or exceeds Category 6 specifications
    • 24 AWG Solid, CMR
    • Bonded-Pair