Belden C501106015 CAT5e Patch Cord, Bonded-Pair, 15 FT, Blue | Graybar Store
Belden - CAT5e Patch Cord, Bonded-Pair, 15 FT, Blue - C501106015
+ / - Hover over image to Zoom
Other Views

    CAT5e Patch Cord, Bonded-Pair, 15 FT, Blue

    Manufacturer: Belden
    Manufacturer #: C501106015
    SKU: 25195153
    $7.30
    Checking Pricing
         
    Color:Blue
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C501106015
    • Color Blue
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 15.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 5e blue bonded-pair patch cord - 15 ft.
    • Meets or exceeds Category 5e specifications
    • 24 AWG Solid, CMR
    • Bonded-Pair