Belden AX101052 Cat5e Modular Jack-MDVO Style | Graybar Store
Belden - Cat5e Modular Jack-MDVO Style - AX101052
+ / - Hover over image to Zoom
Other Views

    Cat5e Modular Jack-MDVO Style

    Manufacturer: Belden
    Manufacturer #: AX101052
    SKU: 99488177
    $7.15
    Checking Pricing
         
    Color:Blue
    Style:MDVO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101052
    • Color Blue
    • Style MDVO
    • Category Cat 5e
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin DK - Denmark
    Product Overview:
    Cat 5e blue MDVO-style modular jack, 1-port.
    • Easy-to-read 568A/B color scheme prevents termination errors
    • Jack Wiring 8-pin connector