Quiktron (Legrand) 2101-29275-000 Cat5 Box Transmitter | Graybar Store
Quiktron (Legrand) - Cat5 Box Transmitter - 2101-29275-000
+ / - Hover over image to Zoom
Other Views

    Cat5 Box Transmitter

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2101-29275-000
    SKU: 25696833
    $1,286.37
    Checking Pricing
         
    Additional Features:High Ground Loop Immunity
    No. of Ports:4
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2101-29275-000
    • No. of Ports 4
    • Additional Features High Ground Loop Immunity
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Quicktron® TruLink® Cat5 Box Transmitter, Aluminum