Quiktron (Legrand) 2101-29269-000 Cat5 Box Receiver | Graybar Store
Quiktron (Legrand) - Cat5 Box Receiver - 2101-29269-000
+ / - Hover over image to Zoom
Other Views

    Cat5 Box Receiver

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2101-29269-000
    SKU: 25571912
    $316.54
    Checking Pricing
         
    Additional Features:10.2 Gbps Data Transfer Rate; 3D; Auto Lip Sync; CEC; Dolby + Dts 7.1 Audio
    Color:Black
    No. of Ports:4
    Voltage (Volts):100 to 240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2101-29269-000
    • Color Black
    • Voltage (Volts) 100 to 240
    • No. of Ports 4
    • Additional Features 10.2 Gbps Data Transfer Rate; 3D; Auto Lip Sync; CEC; Dolby + Dts 7.1 Audio
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quicktron® TruLink® Cat5 Box Receiver, Voltage (Volts): 100 to 240 V, Black