CommScope Systimax CPCSSX2-0ZF005 Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 5 FT, Blue | Graybar Store
CommScope Systimax - Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 5 FT, Blue - CPCSSX2-0ZF005
+ / - Hover over image to Zoom
Other Views

    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 5 FT, Blue

    Manufacturer: CommScope Systimax
    Manufacturer #: CPCSSX2-0ZF005
    SKU: 25310391
    $20.17
    Checking Pricing
         
    Color:Blue
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPCSSX2-0ZF005
    • Color Blue
    • Category Cat 6a
    • Length (Feet) 5.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6A X10D blue patch cord - 5 ft.
    • Tested to 500 MHz
    • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6A and ISO/IEC Category 6A/Class E specifications
    • Anti-snag feature provides maximum protection from snagging during moves and rearrangements
    • Can support network line speeds up to at least 10 gigabit per second