CommScope Systimax CPCSSX2-02F015 Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 15 FT, Light Blue | Graybar Store
CommScope Systimax - Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 15 FT, Light Blue - CPCSSX2-02F015
+ / - Hover over image to Zoom
Other Views

    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 15 FT, Light Blue

    Manufacturer: CommScope Systimax
    Manufacturer #: CPCSSX2-02F015
    SKU: 25281080
    $29.14
    Checking Pricing
         
    Color:Light Blue
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPCSSX2-02F015
    • Color Light Blue
    • Category Cat 6a
    • Length (Feet) 15.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6A X10D light blue patch cord - 15 ft.
    • Tested to 500 MHz
    • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6A and ISO/IEC Category 6A/Class E specifications
    • Anti-snag feature provides maximum protection from snagging during moves and rearrangements
    • Can support network line speeds up to at least 10 gigabit per second