Panduit Cat 6A Augmented Plenum Cable | Graybar Store
Panduit - Cat 6A Augmented Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6A Augmented Plenum Cable

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    6AP4P26-BL-R-PAN-AP-FH
    25276190
    Blue
    Plenum; U/UTP
    1000 ft Reel
    4
    $
    0
    .78
    /
    EA
    25276190
    Color
    Blue
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    $
    0
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P26-WH-R-PAN-AP-FH
    25309808
    White
    Plenum; U/UTP
    1000 ft Reel
    4
    $
    0
    .78
    /
    EA
    25309808
    Color
    White
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    $
    0
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25276190 SKU, 25276190 ANALYTICS...
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    Price
    $
    0
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25309808 SKU, 25309808 ANALYTICS...
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    Price
    $
    0
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available