Panduit Cat 6A Augmented Plenum Cable | Graybar Store
Panduit - Cat 6A Augmented Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6A Augmented Plenum Cable

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    6AP4P23-BL-R-PAN-AP
    25694641
    Blue
    Plenum; U/UTP
    1000 ft Reel
    4
    $
    0
    .96
    /
    EA
    25694641
    Color
    Blue
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    $
    0
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P23-WH-R-PAN-AP
    25693365
    White
    Plenum; U/UTP
    1000 ft Reel
    4
    $
    0
    .96
    /
    EA
    25693365
    Color
    White
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    $
    0
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P23-GY-R-PAN-AP
    25704918
    Grey
    Plenum; U/UTP
    1000 ft Reel
    4
    $
    0
    .96
    /
    EA
    25704918
    Color
    Grey
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    $
    0
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25694641 SKU, 25694641 ANALYTICS...
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    Price
    $
    0
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693365 SKU, 25693365 ANALYTICS...
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    Price
    $
    0
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25704918 SKU, 25704918 ANALYTICS...
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    Price
    $
    0
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available