Allen Tel AT10GPNL-24 Cat 6A 10Gb Patch Panel 24-Port | Graybar Store
Allen Tel - Cat 6A 10Gb Patch Panel 24-Port - AT10GPNL-24
+ / - Hover over image to Zoom
Other Views

    Cat 6A 10Gb Patch Panel 24-Port

    Manufacturer: Allen Tel
    Manufacturer #: AT10GPNL-24
    SKU: 25167689
    $313.57
    Checking Pricing
         
    No. of Ports:24
    Shielding:Non Shielded
    Panel Type:Loaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT10GPNL-24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6A
    • No. of Ports 24
    • Country of Origin TW - Taiwan
    Product Overview:
    A 24-port loaded Cat 6A patch panel with 110 termination.
    • Includes mounting hardware, cable ties and identification strip
    • Designed to support heavier Cat 6A cables
    • 110 termination on loaded patch panels
    • Loaded patch panels have universal wiring for either 586A or 568B
    • Heavy-duty wire management on unloaded panel swivels up & down for easier cable management
    • Designed to exceed TIA/EIA-568-B.2-10 Cat 6A standard
    • Tested and approved for Cat 6A channel compliance