Allen Tel Cat 6A 10Gb Patch Panel 24-Port | Graybar Store
Allen Tel - Cat 6A 10Gb Patch Panel 24-Port
+ / - Hover over image to Zoom
Other Views

    Cat 6A 10Gb Patch Panel 24-Port

    Manufacturer: Allen Tel
         

    This Cat 6A 10Gb Patch Panel 24-Port includes everything you need with mounting hardware, cable ties and an identification strip.

    • Includes mounting hardware, cable ties and identification strip
    • Designed to support heavier Cat 6A cables
    • 110 termination on loaded patch panels
    • Loaded patch panels have universal wiring for either 586A or 568B
    • Heavy-duty wire management on unloaded panel swivels up & down for easier cable management
    • Designed to exceed TIA/EIA-568-B.2-10 Cat 6A standard
    • Tested and approved for Cat 6A channel compliance
    See More >>
    • Manufacturer Allen Tel
    • Category Cat 6a
    • UNSPSC 43223309
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Shielding
    Panel Type
    Price
    AT10GPNL-24
    25167689
    24
    Non Shielded
    Loaded
    $
    313
    .57
    /
    EA
    25167689
    No. of Ports
    24
    Shielding
    Non Shielded
    Panel Type
    Loaded
    $
    313
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AT10GPNL-U24
    25167810
    24
    Non Shielded
    Unloaded
    $
    54
    .31
    /
    EA
    25167810
    No. of Ports
    24
    Shielding
    Non Shielded
    Panel Type
    Unloaded
    $
    54
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167689 SKU, 25167689 ANALYTICS...
    Panel Type
    Loaded
    Price
    $
    313
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167810 SKU, 25167810 ANALYTICS...
    Panel Type
    Unloaded
    Price
    $
    54
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available