Allen Tel ATG1001-WH Cat 6A 10Gb Patch Cable | Graybar Store
Allen Tel - Cat 6A 10Gb Patch Cable - ATG1001-WH
+ / - Hover over image to Zoom
Other Views

    Cat 6A 10Gb Patch Cable

    Manufacturer: Allen Tel
    Manufacturer #: ATG1001-WH
    SKU: 25167700
    $6.17
    Checking Pricing
         
    Color:White
    Length (Feet):1.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATG1001-WH
    • Color White
    • Category Cat 6a
    • Length (Feet) 1.0
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 6A white patch cord - 1 foot.
    • Designed to exceed TIA/EIA-568-B.2-10 Cat 6A standard
    • Tested and approved for Cat 6A channel compliance
    • Snagless boots
    • Variety of colors