Allen Tel AT10G-04 Cat 6A 10Gb Jack Module | Graybar Store
Allen Tel - Cat 6A 10Gb Jack Module - AT10G-04
+ / - Hover over image to Zoom
Other Views

    Cat 6A 10Gb Jack Module

    Manufacturer: Allen Tel
    Manufacturer #: AT10G-04
    SKU: 25167691
    $10.07
    Checking Pricing
         
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT10G-04
    • Color Yellow
    • Module Type Cat 6A
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 6A yellow 10Gb jack module designed to exceed TIA/EIA-568-B.2-10 Cat 6A standard.
    • Tested and approved for Cat 6 channel compliance
    • Terminates 4-pair UTP cable in accordance with TIA/EIA-568-B.2-10
    • Isolating cap provides required ANEXT protection
    • Color-coded for T568A and T568B wiring schemes
    • Compatible with Versatap modular patch panels, faceplates, and surface mount boxes
    • Termination instructions with each jack
    • Full array of colors