Allen Tel AT10G-SH-EZ Cat 6A 10G EZ Shielded Jack Module, High Density | Graybar Store
Allen Tel - Cat 6A 10G EZ Shielded Jack Module, High Density - AT10G-SH-EZ
+ / - Hover over image to Zoom
Other Views

    Cat 6A 10G EZ Shielded Jack Module, High Density

    Manufacturer: Allen Tel
    Manufacturer #: AT10G-SH-EZ
    SKU: 25692885
    $13.10
    Checking Pricing
         
    Adapter Type:Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT10G-SH-EZ
    • Module Type Cat 6a Coupler
    • Adapter Type Shielded
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Shielded high density Category 6A 10G EZ jack module.
    • Universal wiring scheme
    • Designed to exceed Category 6A 10G industry standard
    • Meets TIA/EIA shielding effectiveness requirements