Allen Tel AT10GC-15 Cat 6A, 10Gb Coupler, White | Graybar Store
Allen Tel - Cat 6A, 10Gb Coupler, White - AT10GC-15
+ / - Hover over image to Zoom
Other Views

    Cat 6A, 10Gb Coupler, White

    Manufacturer: Allen Tel
    Manufacturer #: AT10GC-15
    SKU: 25448957
    $10.07
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT10GC-15
    • Color White
    • Module Type Cat 6A
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 6A white 10 Gb coupler.
    • Designed to exceed Cat 6A industry standards
    • Wired pin to pin
    • Compatible with ATPNL Series of Versatap Patch Panels