Lynn Electronics CAT6-05-RDCLB Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Red, Clear Boot | Graybar Store
Lynn Electronics - Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Red, Clear Boot - CAT6-05-RDCLB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Red, Clear Boot

    Manufacturer: Lynn Electronics
    Manufacturer #: CAT6-05-RDCLB
    SKU: 25222072
    $6.58
    Checking Pricing
         
    Color:Red w/Clear Boot
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # CAT6-05-RDCLB
    • Color Red w/Clear Boot
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 5.0
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cat 6 red patch cord with clear boots- 5 ft.
    • Meets TIA/EIA-568-B Category 6 standards
    • Cable is CAT6 UTP
    • Molded Boot