Lynn Electronics CAT6-05-BKB Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Black | Graybar Store
Lynn Electronics - Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Black - CAT6-05-BKB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Black

    Manufacturer: Lynn Electronics
    Manufacturer #: CAT6-05-BKB
    SKU: 25058865
    $2.47
    Checking Pricing
         
    Color:Black
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # CAT6-05-BKB
    • Color Black
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 5.0
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cat 6 black patch cord- 5 ft.
    • Meets TIA/EIA-568-B Category 6 standards
    • Cable is CAT6 UTP
    • Molded Boot