Lynn Electronics CAT6-03-RDB Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Red | Graybar Store
Lynn Electronics - Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Red - CAT6-03-RDB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Red

    Manufacturer: Lynn Electronics
    Manufacturer #: CAT6-03-RDB
    SKU: 25058896
    $1.95
    Checking Pricing
         
    Color:Red
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # CAT6-03-RDB
    • Color Red
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 3.0
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cat 6 red patch cord- 3 ft.
    • Meets TIA/EIA-568-B Category 6 standards
    • Cable is CAT6 UTP
    • Molded Boot