Mohawk M58638 Cat 6 Plenum Cable | Graybar Store
Mohawk - Cat 6 Plenum Cable - M58638
+ / - Hover over image to Zoom
Other Views

    Cat 6 Plenum Cable

    Manufacturer: Mohawk
    Manufacturer #: M58638
    SKU: 25049624
    $676.82
    Checking Pricing
         
    Color:Red
    Packaging:1000 ft per Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # M58638
    • Color Red
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    • Packaging 1000 ft per Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Red, Packaging: 1000 ft per Box