Allen Tel AT66-PNL-24 Cat 6 Patch Panel | Graybar Store
Allen Tel - Cat 6 Patch Panel - AT66-PNL-24
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Panel

    Manufacturer: Allen Tel
    Manufacturer #: AT66-PNL-24
    SKU: 22017138
    $140.06
    Checking Pricing
         
    Panel Type:Loaded
    Shielding:Non Shielded
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT66-PNL-24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • No. of Ports 24
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    A 24-port Cat 6 1 RU patch panel with 110 termination and rear wire management.
    • Exceeds TIA/EIA Cat 6 standards
    • Wire management on rear of panel
    • 110 termination
    • Universal wiring for either 568A or 568B wiring schemes
    • Includes mounting hardware and cable ties