BLF Corporation BL610-BK Cat 6 Patch Cord, 10 FT, Black | Graybar Store
BLF Corporation - Cat 6 Patch Cord, 10 FT, Black - BL610-BK
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Cord, 10 FT, Black

    Manufacturer: BLF Corporation
    Manufacturer #: BL610-BK
    SKU: 25262054
    $3.78
    Checking Pricing
         
    Color:Black
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL610-BK
    • Color Black
    • Category Cat 6
    • Length (Feet) 10.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black Cat 6 patch cable, 10 feet.
    • Meets CAT6 Industry Standards
    • Cable is CAT6 UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs