BLF Corporation BL607-GN Cat 6 Patch Cord | Graybar Store
BLF Corporation - Cat 6 Patch Cord - BL607-GN
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Cord

    Manufacturer: BLF Corporation
    Manufacturer #: BL607-GN
    SKU: 25262047
    $3.04
    Checking Pricing
         
    Color:Green
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL607-GN
    • Color Green
    • Length 7 ft.
    • Country of Origin CN - China
    Product Overview:
    Cat 6 Patch Cord, Length: 7 ft, Green, Category: Cat 6