BLF Corporation BL603-WH Cat 6 Patch Cord | Graybar Store
BLF Corporation - Cat 6 Patch Cord - BL603-WH
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Cord, 3 FT, White

    Manufacturer: BLF Corporation
    Manufacturer #: BL603-WH
    SKU: 25262034
    $2.12
    Checking Pricing
         
    Color:White
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL603-WH
    • Color White
    • Category Cat 6
    • Length (Feet) 3.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White Cat 6 patch cable, 3 feet.
    • Meets CAT6 Industry Standards
    • Cable is CAT6 UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs