BLF Corporation BL625-BU Cat 6 Patch Cord | Graybar Store
BLF Corporation - Cat 6 Patch Cord - BL625-BU
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Cord

    Manufacturer: BLF Corporation
    Manufacturer #: BL625-BU
    SKU: 25262019
    $6.92
    Checking Pricing
         
    Color:Blue
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL625-BU
    • Color Blue
    • Length 25 ft.
    • Country of Origin CN - China
    Product Overview:
    Cat 6 Patch Cord, Length: 25 ft, Blue, Category: Cat 6