BLF Corporation BL625-BK Cat 6 Patch Cord | Graybar Store
BLF Corporation - Cat 6 Patch Cord - BL625-BK
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Cord

    Manufacturer: BLF Corporation
    Manufacturer #: BL625-BK
    SKU: 25262018
    $6.92
    Checking Pricing
         
    Color:Black
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL625-BK
    • Color Black
    • Length 25 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cat 6 Patch Cord, Length: 25 ft, Black, Category: Cat 6