Lynn Electronics CAT6-07-GY Cat 6 Non-Booted Patch Cables, 7 FT, Grey | Graybar Store
Lynn Electronics - Cat 6 Non-Booted Patch Cables, 7 FT, Grey - CAT6-07-GY
+ / - Hover over image to Zoom
Other Views

    Cat 6 Non-Booted Patch Cables, 7 FT, Grey

    Manufacturer: Lynn Electronics
    Manufacturer #: CAT6-07-GY
    SKU: 22117522
    $3.04
    Checking Pricing
         
    Color:Grey
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # CAT6-07-GY
    • Color Grey
    • Category Cat 6
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cat 6 grey patch cord- 7 ft.
    • Meets TIA/EIA-568-B Category 6 standards
    • Cable is CAT6 UTP
    • Non-Booted