Ideal Industries 85-366 Cat 6 Modular Plug | Graybar Store
Ideal Industries - Cat 6 Modular Plug - 85-366
+ / - Hover over image to Zoom
Other Views

    Cat 6 Modular Plug

    Manufacturer: Ideal Industries
    Manufacturer #: 85-366
    SKU: 25363049
    $22.18
    Checking Pricing
         
    Plug Configuration:8-Contact 8-Position
    Conductor Size:23 to 22 AWG
    Conductor Type:Solid or Stranded
    Category Type:Cat 6
    Package Quantity:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-366
    • Connector Type RJ45
    • Category Type Cat 6
    • Conductor Size 23 to 22 AWG
    • Conductor Type Solid or Stranded
    • Package Quantity 25
    • Plug Configuration 8-Contact 8-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 6 RJ-45 modular plug.
    • Crimps with a standard RJ-45
    • 50 micron gold contacts, 8-position, 8-contact
    • Suitable for solid or stranded conductors 23 - 22 AWG