CommScope Systimax CPC3313-07F025 Cat 6 GS8E-X3 GigaSPEED® XL Crossover Stranded Modular Patch Cord, 25 FT, Red | Graybar Store
CommScope Systimax - Cat 6 GS8E-X3 GigaSPEED® XL Crossover Stranded Modular Patch Cord, 25 FT, Red - CPC3313-07F025
+ / - Hover over image to Zoom
Other Views

    Cat 6 GS8E-X3 GigaSPEED® XL Crossover Stranded Modular Patch Cord, 25 FT, Red

    Manufacturer: CommScope Systimax
    Manufacturer #: CPC3313-07F025
    SKU: 25359300
    $28.06
    Checking Pricing
         
    Color:Red
    Length (Feet):25.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPC3313-07F025
    • Color Red
    • Category Cat 6
    • Length (Feet) 25.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6 red crossover patch cord - 25 ft.
    • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
    • Patented plug design, improved 24-gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
    • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
    • Can support network line speeds in excess of 1 gigabit per second