CommScope Systimax CPC3312-02F100 Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 100 FT, Light Blue | Graybar Store
CommScope Systimax - Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 100 FT, Light Blue - CPC3312-02F100
+ / - Hover over image to Zoom
Other Views

    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 100 FT, Light Blue

    Manufacturer: CommScope Systimax
    Manufacturer #: CPC3312-02F100
    SKU: 25029812
    $77.39
    Checking Pricing
         
    Color:Light Blue
    Length (Feet):100.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPC3312-02F100
    • Color Light Blue
    • Category Cat 6
    • Length (Feet) 100.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6 light blue patch cord - 100 ft.
    • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
    • Patented plug design, improved 24-gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
    • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
    • Can support network line speeds in excess of 1 gigabit per second