BLF Corporation BL614-GY-MB Cat 6 Cord Molded Boot | Graybar Store
BLF Corporation - Cat 6 Cord Molded Boot - BL614-GY-MB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Cord Molded Boot

    Manufacturer: BLF Corporation
    Manufacturer #: BL614-GY-MB
    SKU: 25541072
    $9.85
    Checking Pricing
         
    Color:Grey
    Length:14 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL614-GY-MB
    • Color Grey
    • Length 14 ft.
    Product Overview:
    Cat 6 Cord Molded Boot, Length: 14 ft, Grey