BLF Corporation BL607-BU-MB Cat 6 Cord Molded Boot, 7 FT, Blue | Graybar Store
BLF Corporation - Cat 6 Cord Molded Boot, 7 FT, Blue - BL607-BU-MB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Cord Molded Boot, 7 FT, Blue

    Manufacturer: BLF Corporation
    Manufacturer #: BL607-BU-MB
    SKU: 25541058
    $6.33
    Checking Pricing
         
    Color:Blue
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL607-BU-MB
    • Color Blue
    • Category Cat 6
    • Length (Feet) 7.0
    • SAP Material Type ZSTD
    Product Overview:
    Blue Cat 6 molded boot patch cable, 7 feet.
    • Meets CAT6 Industry Standards
    • Molded Boots
    • Cable is CAT6 UTP 24 AWG
    • Connectors are high performance RJ-45 long body plugs