BLF Corporation BL605-BU-MB Cat 6 Cord Molded Boot | Graybar Store
BLF Corporation - Cat 6 Cord Molded Boot - BL605-BU-MB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Cord Molded Boot

    Manufacturer: BLF Corporation
    Manufacturer #: BL605-BU-MB
    SKU: 25541052
    $5.39
    Checking Pricing
         
    Color:Blue
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL605-BU-MB
    • Color Blue
    • Length 5 ft.
    • SAP Material Type ZSTD
    Product Overview:
    Cat 6 Cord Molded Boot, Length: 5 ft, Blue, Category: Cat 6