BLF Corporation BL603-YL-MB Cat 6 Cord Molded Boot | Graybar Store
BLF Corporation - Cat 6 Cord Molded Boot - BL603-YL-MB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Cord Molded Boot

    Manufacturer: BLF Corporation
    Manufacturer #: BL603-YL-MB
    SKU: 25541050
    $4.49
    Checking Pricing
         
    Color:Yellow
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer BLF Corporation
    • Manufacturer # BL603-YL-MB
    • Color Yellow
    • Length 3 ft.
    Product Overview:
    Cat 6 Cord Molded Boot, Length: 3 ft, Yellow, Category: Cat 6