Allen Tel AT66CB-52 Cat 6 Connection Box | Graybar Store
Allen Tel - Cat 6 Connection Box - AT66CB-52
+ / - Hover over image to Zoom
Other Views

    Cat 6 Connection Box

    Manufacturer: Allen Tel
    Manufacturer #: AT66CB-52
    SKU: 22066952
    $7.16
    Checking Pricing
         
    No. of Ports:2
    Shielding:Non Shielded
    Box Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT66CB-52
    • Box Color Electric Ivory
    • Shielding Non Shielded
    • Category Cat 6
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    This Cat 6 connection box has 110 termination with a snap on electric ivory cover and is ideal for splicing damaged cable or connecting short runs.
    • Meets TIA/EIA Cat 6 standards
    • 110 Termination
    • Ideal for splicing damaged cable or connecting short runs
    • Snap-on cover
    • Includes double sided tape and two strain relief brackets