Allen Tel Cat 6 Angled Patch Panel | Graybar Store
Allen Tel - Cat 6 Angled Patch Panel
+ / - Hover over image to Zoom
Other Views

    Cat 6 Angled Patch Panel

    Manufacturer: Allen Tel
         

    This 24-port Cat 6 Angled Patch Panel features a heavy duty wire management bracket that swivels up and down for easy installation.

    • Exceeds TIA/EIA-568-B Cat 6 standards
    • Port identification options include additional write-on area
    • Heavy duty wire management swivels up and down for easier cable management
    • Includes mounting hardware and cable ties
    • Universal wiring for either 568A or 568B wiring schemes
    • 110 termination
    See More >>
    • Manufacturer Allen Tel
    • Category Cat 6
    • UNSPSC 43223309
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Shielding
    No. of Ports
    Price
    AT66-PNL-AGL24
    25284300
    Loaded
    Non Shielded
    24
    $
    199
    .59
    /
    EA
    25284300
    Panel Type
    Loaded
    Shielding
    Non Shielded
    No. of Ports
    24
    $
    199
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AT66-PNL-AGL48
    25284301
    Loaded
    Non Shielded
    48
    $
    396
    .79
    /
    EA
    25284301
    Panel Type
    Loaded
    Shielding
    Non Shielded
    No. of Ports
    48
    $
    396
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25284300 SKU, 25284300 ANALYTICS...
    No. of Ports
    24
    Price
    $
    199
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25284301 SKU, 25284301 ANALYTICS...
    No. of Ports
    48
    Price
    $
    396
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available