Quiktron (Legrand) MO541-RD10-025 Cat 6 Copper Patch Cord | Graybar Store
Quiktron (Legrand) - Cat 6 Copper Patch Cord - MO541-RD10-025
+ / - Hover over image to Zoom
Other Views

    Cat 6 Copper Patch Cord

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: MO541-RD10-025
    SKU: 25684054
    $20.06
    Checking Pricing
         
    Color:Blue
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # MO541-RD10-025
    • Color Blue
    • Length 25 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cable, Length: 25 ft, RJ45, Blue, Category: Cat 6